Vent Plug, M12, Polyamide 6, Long Thread
- Mfr # RVP15-M12-NM-LT
- Zoro # G7204710
product price:Â
$
11.39
/ea
Sold in multiples of 8 for
$91.12
Key Features
Maximum Operating Temperature (C)
80
D Dimension (in)
0.49
A Dimension (in)
0.492
Thread Type
Metric
Minimum Operating Temperature (F)
-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RVP15-M12-NM-LT
- Zoro #
- G7204710
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Vent Plug,M12,Polyamide 6,Long Thread
- Maximum Operating Temperature (C)
- 80
- Thread Type
- Metric
- Minimum Operating Temperature (F)
- -4
- Connector Material
- Polyamide
- IP Rating
- IP68
- O-Ring Material
- Nitrile Rubber
- Maximum Operating Temperature (F)
- 176
- Cord Grip Type
- Straight
- Body Material
- Polyamide
- Tab Info
- Certifications,Approvals,Knockout,Thread Specs,Temps,Flammability,Ratings/Mtls,IP Ratings,Cord/Cable Dia.
- Minimum Operating Temperature (C)
- -20
- Clearance Hole (in)
- 0.511
Dimensions
- D Dimension (in)
- 0.49
- A Dimension (in)
- 0.492
- Maximum Knock Out Size (in)
- 0.511
- B Dimension (in)
- 0.393
- C Dimension (in)
- 0.86
- Inside Body Diameter / Body Bore
- 0.278
- Thread Size
- M12
Description
Vent Plug,M12,Polyamide 6,Long Thread
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.