Shop REMKE
See all product information
Create Account
Vent Plug M12 Thread, SS, Long Thread
- Mfr # RVP10-M12-SS-LT
- Zoro # G7204887
product price:Â
$
28.19
/ea
Sold in multiples of 3 for $84.57
Key Features
C Dimension (in)
0.66
Body Material
Stainless Steel
Cord Grip Type
Straight
Thread Type
Metric
O-Ring Material
Nitrile Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RVP10-M12-SS-LT
- Zoro #
- G7204887
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- C Dimension (in)
- 0.66
- B Dimension (in)
- 0.394
- Maximum Knock Out Size (in)
- 0.511
- A Dimension (in)
- 0.492
- Inside Body Diameter / Body Bore
- 0.304
- D Dimension (in)
- 0.43
- Thread Size
- M12
Details
- Item
- Vent Plug M12 Thread,SS,Long Thread
- Body Material
- Stainless Steel
- Cord Grip Type
- Straight
- Thread Type
- Metric
- O-Ring Material
- Nitrile Rubber
- Connector Material
- Stainless Steel
- Maximum Operating Temperature (C)
- 105
- IP Rating
- IP68
- Tab Info
- Certifications,Flammability,Thread Specs,Ratings/Mtls,Cord/Cable Dia.,Approvals,IP Ratings,Temps,Knockout
- Minimum Operating Temperature (F)
- 104
- Minimum Operating Temperature (C)
- 40
- Plating Color
- Natural
- Maximum Operating Temperature (F)
- 221
- Plating Type
- Passivated
- Clearance Hole (in)
- 0.511
Description
Vent Plug M12 Thread,SS,Long Thread
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.