Shop REMKE
See all product information
Create Account
Vent Plug M12 Thread, SS
- Mfr # RVP15-M12-SS
- Zoro # G7204911
product price:Â
$
31.85
/ea
Sold in multiples of 3 for
$95.55
Key Features
Plating Type
Passivated
C Dimension (in)
0.66
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (F)
221
Connector Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RVP15-M12-SS
- Zoro #
- G7204911
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- C Dimension (in)
- 0.66
- Maximum Knock Out Size (in)
- 0.511
- Thread Size
- M12
- B Dimension (in)
- 0.236
- D Dimension (in)
- 0.29
- Inside Body Diameter / Body Bore
- 0.304
- A Dimension (in)
- 0.492
Details
- Item
- Vent Plug M12 Thread,SS
- Plating Type
- Passivated
- O-Ring Material
- Nitrile Rubber
- Maximum Operating Temperature (F)
- 221
- Connector Material
- Stainless Steel
- Maximum Operating Temperature (C)
- 105
- Minimum Operating Temperature (F)
- 104
- Minimum Operating Temperature (C)
- 40
- Tab Info
- Ratings/Mtls,Certifications,Approvals,Knockout,Flammability,Thread Specs,Cord/Cable Dia.,IP Ratings,Temps
- Cord Grip Type
- Straight
- IP Rating
- IP68
- Plating Color
- Natural
- Clearance Hole (in)
- 0.511
- Thread Type
- Metric
- Body Material
- Stainless Steel
Description
Vent Plug M12 Thread,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.