Cordset, Mini-Link Assy, PVC, F, 2 P, 6 ft.

  • Mfr # 102A0060AP
  • Zoro # G7214510
product price: 
$
24.79
/ea
Sold in multiples of 4 for $99.16

Key Features

Wire Size
16 AWG
Cable Length
6 ft
Cable Jacket Material
PVC
Cable Jacket Color
Yellow
IP Rating
IP67
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
102A0060AP
Zoro #
G7214510
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Cable Length
6 ft
Cable Jacket Outer Diameter (in)
0.37
Width (in)
1
Length (in)
2.24

Details

Item
Cordset
Cable Jacket Material
PVC
Cable Jacket Color
Yellow
IP Rating
IP67
Max. Amps
13 A
Maximum Operating Temperature
356 Degrees F
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Color
White, Black
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
NEMA Rating
6P
Body Material
PVC
Number of Conductors
2
Max. Voltage
600VAC/VDC
Temp. Range
-58 Degrees to 356 Degrees F
Minimum Operating Temperature (F)
-58
Conductor Color 2
Black
Voltage Rating (DC)
600
Coupling Nut Plating
Black Anodized
Conductor Color 1
White
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
7/8-16 UNS
Contact Carrier Material
PVC
Connector Style
MiniLink
Contact Sleeve
Stainless Steel
Insert Material
PVC
Cable Code
Auto
CSA Specification
E165657
Voltage Rating (AC)
600
cRU Specification
E165657
Poles
2
Coupling Nut Material
Aluminum
Contact Resistance (Micro Ohms)
5
Wiring Color Code
Auto CC
Cable Strand
65 X #34
Cordset Configuration
Straight

Description

Cordset,Mini-Link Assy,PVC,F,2 P,6 ft.

Ratings & reviews