Digital Level
- Mfr # 2-00084-99
- Zoro # G721681240
product price:Â
$
45.15
/ea
Key Features
Includes Batteries
Batteries Included
Measurement Functions
Level
Compatible Brand
Digi-Pas
Accuracy - Other Angles
0.1 Degrees
Battery Size
CR2032
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-00084-99
- Zoro #
- G721681240
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Battery Size
- CR2032
- Wire Rope Length
- 4 5/16 in
- Overall Width
- 13/16 in
- Overall Height
- 2 3/16 in
- Overall Length
- 4 5/16 in
- Length
- 4 5/16 in
- Fits Chest Size
- mm/m or in/ft without the Need for Calculation, Can Self-Calibrate the Level, Convert Degrees (Degree) to %(Slope)
Description
Digital Level
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.