Shop YORK WALLCOVERINGS
See all product information
Create Account
Verge Dark Slate Wallpaper
- Mfr # UD2595N
- Zoro # G721724145
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Finish
Pearl
Material
Vinyl on Non Woven
Width
27 in
Color
Dark Slate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UD2595N
- Zoro #
- G721724145
- UPC #
- 034878109770
- Country of Origin
- United States
- Application
- Unpasted
- Finish
- Pearl
- Material
- Vinyl on Non Woven
- Color
- Dark Slate
Dimensions
- Width
- 27 in
- Length
- 324 in
- Depth
- 0.025 in
Description
- Unpasted vinyl on non woven material
- No repeat, random match
- Scrubbable and strippable
- 27-in by 27-ft long roll
- Covers about 60.8 square feet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.