Essential Oil Diffuser
- Mfr # AD400
- Zoro # G721737169
product price:Â
$
55.35
/ea
Key Features
Color
Multi
Height
5.2 in
Width
3.8 in
Length
3.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AD400
- Zoro #
- G721737169
- UPC #
- 611138326285
- Country of Origin
- China
Dimensions
- Height
- 5.2 in
- Width
- 3.8 in
- Length
- 3.8 in
Details
- Color
- Multi
- Item
- Essential Oil Diffuser
Description
Moisturizes air and skin with aromatherapy. * 7 Color Canging LED Lights * Up to 7 hours of steady mist * Portable, quiet and easy to operate * 2 Mist settings
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.