Highberry 3 Piece Nonstick Carbon Steel Cookware Set in Grey
- Mfr # 127791.03
- Zoro # G721737268
product price:Â
$
39.69
/ea
Key Features
Overall Width (In.)
9.5 in
Overall Length (In.)
16.75 in
Overall Height (In.)
4 in
Material
Carbon Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 127791.03
- Zoro #
- G721737268
- UPC #
- 085081509727
- Country of Origin
- China
Dimensions
- Overall Width (In.)
- 9.5 in
- Overall Length (In.)
- 16.75 in
- Overall Height (In.)
- 4 in
Details
- Item
- Cookware Set
- Material
- Carbon Steel
- Color
- Gray
Description
The Gibson Everyday Highberry 3 Piece Nonstick Carbon Steel Cookware Set in Grey suits chefs of all skill ranges. It's nonstick interior provides easy food release and fast cleaning afterwards. The bakelight knob and handles stay cool to the touch through out the entire cooking process. For long lasting care and quality, hand wash every piece. Stir fry veggies, sear chicken, boil broths and stun the evening with a fantastic meal!
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.