Shop PURSONIC
See all product information
Create Account
Rechargeable Cordless Portable Curling Iron
- Mfr # RHC2
- Zoro # G721738944
product price:Â
$
38.99
/ea
Key Features
Height
1 in
Color
Light Blue
Width
3.5 in
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RHC2
- Zoro #
- G721738944
- UPC #
- 810144930572
- Country of Origin
- China
- Color
- Light Blue
- Item
- Portable Curling Iron
Dimensions
- Height
- 1 in
- Width
- 3.5 in
- Length
- 9 in
Description
Introducing the Pursonic Rechargeable Cordless Portable Curling Iron, designed for those who value convenience and style on the go. This compact and innovative curling iron offers up to 40 minutes of battery life per charge, ensuring ample time for creating gorgeous curls and waves wherever you are. It heats up rapidly in just 90 seconds, reaching temperatures of up to 320 degrees, so you can achieve salon-quality results quickly and efficiently. The curling iron features a user-friendly design with an On/Off switch and two-color LED indicator lights to easily monitor its status. Its USB rechargeable cable ensures you can power up with ease, while the easy-to-carry compact design makes it perfect for travel or daily use. Whether you're preparing for a night out or need a quick touch-up during the day, the Pursonic Rechargeable Cordless Portable Curling Iron provides the perfect blend of performance and portability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.