Shop SGS
See all product information
Create Account
End Mill
- Mfr # 02475
- Zoro # G721841965
product price:Â
$
33.29
/ea
Key Features
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
0.138 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02475
- Zoro #
- G721841965
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Carbide
- Number of Flutes
- 4
- Flute Type
- Spiral
- Cutting Direction
- Right Hand
- Type
- Fractional Micro Square End
- Finish
- TA Coated
- Series
- M4S
- Shank Type
- Common
- Helix Angle
- 30 Degrees
Description
SGS End Mill, Fractional Micro Square End, Series: M4S, 0.046 in Diameter Cutter, 1-1/2 in Overall Length, 0.138 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.362 in Shank Length, Solid Carbide, TA Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.