End Mill
- Mfr # 03085
- Zoro # G721842139
product price:Â
$
52.39
/ea
Key Features
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
0.036 in
Shank Dia.
1/8 in
Helix Angle
30 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03085
- Zoro #
- G721842139
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 0.036 in
- Shank Dia.
- 1/8 in
- Shank Length
- 1.464 in
- Cutting Dia.
- 0.024 in
- Overall Length
- 1-1/2 in
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 4
- Helix Angle
- 30 Degrees
- Type
- Ball Nose End Fractional Micro
- Finish
- TA Coated
- Cutting Direction
- Right Hand
- Series
- M4B
- Flute Type
- Spiral
- Shank Type
- Common
Description
SGS End Mill, Ball Nose End Fractional Micro, Series: M4B, 0.024 in Cutter Dia, 1-1/2 in Overall Length, 0.036 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Common Shank, 1.464 in Shank Length, Solid Carbide, TA Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.