End Mill
- Mfr # 33403
- Zoro # G721842771
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Solid Carbide
Number of Flutes
3
Finish
Uncoated
Shank Dia.
3/8 in
Shank Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33403
- Zoro #
- G721842771
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Dia.
- 3/8 in
- Shank Length
- 2-1/2 in
- Length of Cut
- 1-1/2 in
- Overall Length
- 4 in
- Cutting Dia.
- 3/8 in
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 3
- Finish
- Uncoated
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Helix Angle
- 38 Degrees
- Type
- Corner Radius Fractional High Performance Chip Breaker
- Shank Type
- Straight
- Series
- 43CB
Description
SGS End Mill, Corner Radius Fractional High Performance Chip Breaker, Series: 43CB, 3/8 in Cutter Dia, 4 in Overall Length, 1-1/2 in Length of Cut, 3 Flutes, Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Straight Shank, 2-1/2 in Shank Length, Solid Carbide, Uncoated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.