Shop SGS
See all product information
Create Account
End Mill
- Mfr # 33468
- Zoro # G721842832
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Solid Carbide
Number of Flutes
3
Finish
TB Coated
Shank Dia.
1/2 in
Length of Cut
1-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33468
- Zoro #
- G721842832
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Dia.
- 1/2 in
- Length of Cut
- 1-5/8 in
- Cutting Dia.
- 1/2 in
- Overall Length
- 4 in
- Shank Length
- 2-3/8 in
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 3
- Finish
- TB Coated
- Shank Type
- Straight
- Flute Type
- Spiral
- Helix Angle
- 38 Degrees
- Cutting Direction
- Right Hand
- Type
- Corner Radius Fractional High Performance Chip Breaker
- Series
- 43CB
Description
SGS End Mill, Corner Radius Fractional High Performance Chip Breaker, Series: 43CB, 1/2 in Cutter Dia, 4 in Overall Length, 1-5/8 in Length of Cut, 3 Flutes, Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Straight Shank, 2-3/8 in Shank Length, Solid Carbide, TB Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.