End Mill
- Mfr # 32610
- Zoro # G721843082
product price:Â
$
77.15
/ea
Key Features
Corner Radius
0.01 in
End Mill Material
Solid Carbide
Number of Flutes
5
Finish
AlTiN Coated
Shank Dia.
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32610
- Zoro #
- G721843082
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.01 in
- Shank Dia.
- 3/16 in
- Cutting Dia.
- 3/16 in
- Length of Cut
- 5/16 in
- Shank Length
- 1.6875 in
- Overall Length
- 2 in
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 5
- Finish
- AlTiN Coated
- Flute Type
- Right Spiral
- Type
- Center Cutting High Performance Positive Rake Single End
- Cutting Direction
- Right Hand
- Helix Angle
- 45 Degrees
- Series
- V-Carbâ„¢ 55CR
- Shank Type
- Straight
Description
SGS End Mill, Center Cutting High Performance Positive Rake Single End, Series: V-Carb 55CR, 3/16 in Diameter Cutter, 0.01 in Corner Radius, 2 in Overall Length, 5/16 in Length of Cut, 5 Flutes, Right Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Straight Shank, 1.6875 in Shank Length, Solid Carbide, AlTiN Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.