Shop SGS
See all product information
Create Account
End Mill
- Mfr # 48680
- Zoro # G721843471
product price:Â
$
52.99
/ea
Key Features
End Mill Material
Micrograin Solid Carbide
Number of Flutes
2
Length of Cut
19 mm
Shank Dia.
6 mm
Overall Length
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48680
- Zoro #
- G721843471
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 19 mm
- Shank Dia.
- 6 mm
- Overall Length
- 50 mm
- Cutting Dia.
- 6 mm
- Shank Length
- 1.222 in
Details
- End Mill Material
- Micrograin Solid Carbide
- Number of Flutes
- 2
- Type
- Metric Square End
- Shank Type
- Straight
- Flute Type
- Spiral
- Finish
- TA Coated
- Series
- 03S
- Cutting Direction
- Right Hand
- Helix Angle
- 30 Degrees
Description
SGS End Mill, Metric Square End, Series: 03S, 6 mm Cutter Dia, 50 mm Overall Length, 19 mm Length of Cut, 2 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1.222 in Shank Length, Micrograin Solid Carbide, TA Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov