Shop SGS
See all product information
Create Account
End Mill
- Mfr # 36530
- Zoro # G721843617
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Length of Cut
7/8 in
Shank Dia.
3/8 in
Overall Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36530
- Zoro #
- G721843617
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 7/8 in
- Shank Dia.
- 3/8 in
- Overall Length
- 2-1/2 in
- Cutting Dia.
- 3/8 in
Details
- End Mill Material
- Micrograin Solid Carbide
- Number of Flutes
- 4
- Helix Angle
- 35 to 38 Degrees
- Finish
- AlTiN Coated
- Cutting Direction
- Right Hand
- Series
- Z-Carbâ„¢ Z1
- Type
- High Performance Medium Length Non-Center Cutting Single Square
- Shank Type
- Straight/Weldon Flat
- Flute Type
- Spiral
Description
SGS End Mill, High Performance Medium Length Non-Center Cutting Single Square, Series: Z-Carb Z1, 3/8 in Cutter Dia, 2-1/2 in Overall Length, 7/8 in Length of Cut, 4 Flutes, Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 35 to 38 deg Helix Angle, Straight/Weldon Flat Shank, Micrograin Solid Carbide, AlTiN Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov