Shop SGS
See all product information
Create Account
End Mill
- Mfr # 36545
- Zoro # G721843631
product price:Â
$
414.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Length of Cut
1-1/4 in
Shank Dia.
5/8 in
Helix Angle
35 to 38 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36545
- Zoro #
- G721843631
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Micrograin Solid Carbide
- Number of Flutes
- 4
- Helix Angle
- 35 to 38 Degrees
- Finish
- AlTiN Coated
- Flute Type
- Spiral
- Type
- High Performance Ball End Medium Length
- Shank Type
- Straight/Weldon Flat
- Cutting Direction
- Right Hand
- Series
- Z-Carbâ„¢ Z1B
Description
SGS End Mill, High Performance Ball End Medium Length, Series: Z-Carb Z1B, 5/8 in Cutter Dia, 3-1/2 in Overall Length, 1-1/4 in Length of Cut, 4 Flutes, Spiral Flute, 5/8 in Shank Dia, Right Hand Cutting, 35 to 38 deg Helix Angle, Straight/Weldon Flat Shank, Micrograin Solid Carbide, AlTiN Coated