Shop SGS
See all product information
Create Account
End Mill
- Mfr # 44722
- Zoro # G721843853
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Micrograin Solid Carbide
Number of Flutes
3
Length of Cut
26 mm
Shank Dia.
12 mm
Overall Length
83 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 44722
- Zoro #
- G721843853
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 26 mm
- Shank Dia.
- 12 mm
- Overall Length
- 83 mm
- Shank Length
- 2.2637 in
- Cutting Dia.
- 12 mm
Details
- End Mill Material
- Micrograin Solid Carbide
- Number of Flutes
- 3
- Series
- 43MS
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Helix Angle
- 38 Degrees
- Shank Type
- Straight/HAIMER Safe-Lock
- Finish
- TB Coated
- Type
- High Performance Medium Length Square End Metric
Description
SGS End Mill, High Performance Medium Length Square End Metric, Series: 43MS, 12 mm Cutter Dia, 83 mm Overall Length, 26 mm Length of Cut, 3 Flutes, Spiral Flute, 12 mm Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Straight/HAIMER Safe-Lock Shank, 2.2637 in Shank Length, Micrograin Solid Carbide, TB Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.