Shop SGS
See all product information
Create Account
Double Margin Drill
- Mfr # 52306
- Zoro # G721844072
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2 in
Drill Bit Point Angle
145 Degrees
Drill Bit Size
#40
Number of Flutes
2
Material - Machining
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52306
- Zoro #
- G721844072
- UPC #
- -
- Country of Origin
- United States
- Drill Bit Point Angle
- 145 Degrees
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Cutting Direction
- Right Hand
- Finish - Machining
- AlTiN Coated
- Drill Bit Point Type
- Notched
- Flute Type
- Right Spiral
- Primary Material Application
- Cast Iron, High Temperature Alloy, Steel, Stainless Steel, Titanium, Non-Ferrous and Hardened Steel
- Series
- HI-PERCARB® 135L
- Cutting Edge Material
- Solid Carbide
Description
SGS Double Margin Drill, High Performance, Series: HI-PERCARB 135L, #40 Drill - Wire, 0.098 in Drill - Decimal Inch, 2 in Overall Length, 5XD Cutting Depth, 2 Flutes, Right Spiral Flute, 43/64 in Flute Length, 1/8 in Dia x 1-1/4 in L Shank, Straight Shank, 145 deg Point, Notched Point, Right Hand Cutting Direction, Solid Carbide Cutting Edge, Solid Carbide, AlTiN Coated, Applicable Materials: Cast Iron, High Temperature Alloy, Steel, Stainless Steel, Titanium, Non-Ferrous and Hardened Steel