Set Screw Coupling
- Mfr # GMSCC-08-08-S
- Zoro # G721890734
product price:Â
$
58.15
/ea
Key Features
Collar Material
Stainless Steel
Collar Material Finish
Plain
Collar Construction
One-Piece Clamp
Collar Outside Diameter
24 mm
Screw Size
M3 x 10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GMSCC-08-08-S
- Zoro #
- G721890734
- UPC #
- 44861042502
- Country of Origin
- China
- Collar Material
- Stainless Steel
- Collar Material Finish
- Plain
- Collar Construction
- One-Piece Clamp
- Screw Material
- Stainless Steel
Dimensions
- Collar Outside Diameter
- 24 mm
- Screw Size
- M3 x 10
- Bore Diameter
- 8 mm
Description
High axial load & torque capacity. Does not mar the shaft.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.