Set Screw Coupling
- Mfr # GMSCC-30-30-SKW
- Zoro # G721891144
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Collar Construction
One-Piece Clamp
Collar Material
Stainless Steel
Collar Material Finish
Plain
Collar Outside Diameter
53 mm
Screw Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GMSCC-30-30-SKW
- Zoro #
- G721891144
- UPC #
- 44861042656
- Country of Origin
- China
- Collar Construction
- One-Piece Clamp
- Collar Material
- Stainless Steel
- Collar Material Finish
- Plain
- Screw Material
- Stainless Steel
Dimensions
- Collar Outside Diameter
- 53 mm
- Keyway Depth
- 4 mm
- Bore Diameter
- 30 mm
- Screw Size
- M6 x 16
- Keyway Width
- 8 in
Description
High axial load & torque capacity. Does not mar the shaft.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.