Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 6060WNON-1/8C
- Zoro # G722380951
product price:Â
$
96.19
/ea
Key Features
Grade
Nonmarking
Maximum Adhesive Temperature
300 Degrees F
Tensile Strength
1,500 psi
Overall Width
12 in
Adhesive Type
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6060WNON-1/8C
- Zoro #
- G722380951
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Grade
- Nonmarking
- Maximum Adhesive Temperature
- 300 Degrees F
- Tensile Strength
- 1,500 psi
- Adhesive Type
- Acrylic
- Texture
- Smooth
- Shape
- Sheet
- Durometer
- 60 Shore A
- Item
- Rubber Sheet
- Color
- Red
- Material
- Neoprene
- Minimum Adhesive Temperature
- -40 Degrees F
- Backing Type
- Plain
- Minimum Temperature
- -30 Degrees F
- Maximum Temperature
- 200 Degrees F
- Shell Material
- Neoprene
- Wire Color
- Red
Dimensions
- Overall Width
- 12 in
- Overall Thickness
- 1/8 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Nonmarking, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.