Sheet Rubber
- Mfr # 2850-1/32-5
- Zoro # G722381521
product price:Â
$
98.29
/ea
Key Features
Color
Red
Durometer
50 Shore A
Tensile Strength
550 psi
Overall Thickness
1/32 in
Backing Type
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2850-1/32-5
- Zoro #
- G722381521
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Color
- Red
- Durometer
- 50 Shore A
- Tensile Strength
- 550 psi
- Backing Type
- Plain
- Grade
- Standard
- Chemical Compatibility
- Ozone
- Maximum Temperature
- 400 Degrees F
- Shape
- Sheet
- Material
- Silicone
- Minimum Adhesive Temperature
- -30 Degrees F
- Standards
- ASTM D2000 GE
- Item
- Rubber Sheet
- Maximum Adhesive Temperature
- 300 Degrees F
- Texture
- Smooth
- Minimum Temperature
- -60 Degrees F
- Elongation
- 350 %
- Shell Material
- Silicone
- Wire Color
- Red
- Traction Material
- Silicone
Dimensions
- Overall Thickness
- 1/32 in
- Overall Width
- 36 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 50 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 5 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.