Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2860-3/8GTAPE
- Zoro # G722381590
product price:Â
$
531.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Maximum Temperature
400 Degrees F
Tensile Strength
550 psi
Backing Type
Adhesive
Elongation
350 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2860-3/8GTAPE
- Zoro #
- G722381590
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Color
- Red
- Maximum Temperature
- 400 Degrees F
- Tensile Strength
- 550 psi
- Backing Type
- Adhesive
- Elongation
- 350 %
- Texture
- Smooth
- Minimum Temperature
- -60 Degrees F
- Durometer
- 60 Shore A
- Maximum Adhesive Temperature
- 300 Degrees F
- Grade
- Standard
- Standards
- ASTM D2000 GE
- Shape
- Sheet
- Chemical Compatibility
- Ozone
- Item
- Rubber Sheet
- Material
- Silicone
- Minimum Adhesive Temperature
- -30 Degrees F
- Shell Material
- Silicone
- Wire Color
- Red
Dimensions
- Overall Thickness
- 3/8 in
- Wire Rope Length
- 36 in
- Overall Width
- 24 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 60 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 24 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 3/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.