Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 30050-3/8C
- Zoro # G722382276
product price:Â
$
76.19
/ea
Key Features
Texture
Smooth
Wire Rope Length
36 in
Durometer
50 Shore A
Minimum Temperature
-30 Degrees F
Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30050-3/8C
- Zoro #
- G722382276
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Texture
- Smooth
- Durometer
- 50 Shore A
- Minimum Temperature
- -30 Degrees F
- Material
- Buna-N
- Item
- Rubber Sheet
- Minimum Adhesive Temperature
- -40 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Backing Type
- Plain
- Grade
- Light Duty
- Color
- Red
- Adhesive Type
- Acrylic
- Maximum Temperature
- 200 Degrees F
- Tensile Strength
- 1,500 psi
- Shape
- Sheet
- Shell Material
- Buna-N
- Wire Color
- Red
- Traction Material
- Buna-N
Dimensions
- Wire Rope Length
- 36 in
- Overall Thickness
- 3/8 in
- Overall Width
- 12 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 50 Shore A, Grade Light Duty, Material Buna-N, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.