Sheet Rubber
- Mfr # 5313HG-3/8-20
- Zoro # G722382658
product price:Â
$
2,634.99
/ea
Free Shipping & Returns
Key Features
Minimum Adhesive Temperature
-30 Degrees F
Backing Type
Plain
Material
Buna-N
Color
Black
Tensile Strength
1,500 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5313HG-3/8-20
- Zoro #
- G722382658
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Minimum Adhesive Temperature
- -30 Degrees F
- Backing Type
- Plain
- Material
- Buna-N
- Color
- Black
- Tensile Strength
- 1,500 psi
- Standards
- ASTM D2000 BG
- Item
- Rubber Roll
- Minimum Temperature
- -40 Degrees F
- Elongation
- 500 %
- Maximum Adhesive Temperature
- 300 Degrees F
- Durometer
- 60 Shore A
- Maximum Temperature
- 225 Degrees F
- Chemical Compatibility
- Ozone, Vegetable Oil
- Grade
- Standard
- Texture
- Smooth
- Shape
- Roll
- Shell Material
- Buna-N
- Wire Color
- Black
- Traction Material
- Buna-N
Dimensions
- Overall Width
- 36 in
- Overall Thickness
- 3/8 in
- Wire Rope Length
- 20 ft
- Overall Length
- 20 ft
- Length
- 20 ft
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BG, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 20 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.