Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 1600E-1/16X6X30T
- Zoro # G722382887
product price:Â
$
85.89
/ea
Key Features
Wire Rope Length
30 ft
Texture
Smooth
Overall Thickness
1/16 in
Tensile Strength
1,500 psi
Maximum Adhesive Temperature
300 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1600E-1/16X6X30T
- Zoro #
- G722382887
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 30 ft
- Overall Thickness
- 1/16 in
- Overall Width
- 6 in
- Overall Length
- 30 ft
- Length
- 30 ft
Details
- Texture
- Smooth
- Tensile Strength
- 1,500 psi
- Maximum Adhesive Temperature
- 300 Degrees F
- Shape
- Strip
- Durometer
- 55 Shore A
- Maximum Temperature
- 200 Degrees F
- Material
- EPDM
- Color
- Red
- Item
- Rubber Strip
- Grade
- Light Duty
- Adhesive Type
- Acrylic
- Backing Type
- Adhesive
- Minimum Adhesive Temperature
- -40 Degrees F
- Minimum Temperature
- -30 Degrees F
- Shell Material
- EPDM
- Wire Color
- Red
Description
Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Red, Durometer 55 Shore A, Grade Light Duty, Material EPDM, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 30 ft, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.