Sheet Rubber
- Mfr # 2840-3/32-25
- Zoro # G722383945
product price:Â
$
1,028.99
/ea
Free Shipping & Returns
Key Features
Texture
Smooth
Elongation
350 %
Tensile Strength
550 psi
Minimum Adhesive Temperature
-30 Degrees F
Overall Thickness
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2840-3/32-25
- Zoro #
- G722383945
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 3/32 in
- Overall Width
- 36 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Texture
- Smooth
- Elongation
- 350 %
- Tensile Strength
- 550 psi
- Minimum Adhesive Temperature
- -30 Degrees F
- Grade
- Standard
- Minimum Temperature
- -60 Degrees F
- Chemical Compatibility
- Ozone
- Color
- Red
- Maximum Temperature
- 400 Degrees F
- Item
- Rubber Roll
- Durometer
- 40 Shore A
- Material
- Silicone
- Standards
- ASTM D2000 GE
- Backing Type
- Plain
- Shape
- Roll
- Maximum Adhesive Temperature
- 300 Degrees F
- Shell Material
- Silicone
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 40 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 25 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 3/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.