Sheet Rubber

  • Mfr # 2860-1/8BTAPE
  • Zoro # G722383976
product price: 
$
53.19
/ea

Key Features

Overall Width
12 in
Standards
ASTM D2000 GE
Material
Silicone
Maximum Adhesive Temperature
300 Degrees F
Durometer
60 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2860-1/8BTAPE
Zoro #
G722383976
UPC #
-
Country of Origin
Korea, Republic of
Standards
ASTM D2000 GE
Material
Silicone
Maximum Adhesive Temperature
300 Degrees F
Durometer
60 Shore A
Item
Rubber Sheet
Chemical Compatibility
Ozone
Shape
Sheet
Maximum Temperature
400 Degrees F
Backing Type
Adhesive
Grade
Standard
Color
Red
Minimum Temperature
-60 Degrees F
Tensile Strength
550 psi
Elongation
350 %
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Overall Width
12 in
Overall Thickness
1/8 in
Wire Rope Length
24 in
Overall Length
24 in
Length
24 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 60 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 24 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable

Ratings & reviews