Shop ZORO SELECT

Sheet Rubber

  • Mfr # 4070-3/8P
  • Zoro # G722385048

product price: 
$
6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Maximum Adhesive Temperature
300 Degrees F
Overall Thickness
3/8 in
Backing Type
Plain
Color
Black
Elongation
400 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4070-3/8P
Zoro #
G722385048
UPC #
-
Country of Origin
Korea, Republic of
Maximum Adhesive Temperature
300 Degrees F
Item
Rubber Strip
Backing Type
Plain
Color
Black
Elongation
400 %
Shape
Strip
Minimum Adhesive Temperature
-30 Degrees F
Material
Buna-N
Texture
Smooth
Standards
ASTM D2000 BF
Maximum Temperature
220 Degrees F
Minimum Temperature
-30 Degrees F
Durometer
70 Shore A
Tensile Strength
1,000 psi
Grade
Standard
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Thickness
3/8 in
Overall Width
6 in
Wire Rope Length
6 in
Overall Length
6 in
Length
6 in

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 6 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/8 in, Density Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.