Sheet Rubber
- Mfr # 2860-1/8-5
- Zoro # G722386380
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Overall Thickness
1/8 in
Minimum Adhesive Temperature
-30 Degrees F
Chemical Compatibility
Ozone
Tensile Strength
550 psi
Maximum Temperature
400 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2860-1/8-5
- Zoro #
- G722386380
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 1/8 in
- Wire Rope Length
- 5 ft
- Overall Width
- 36 in
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Minimum Adhesive Temperature
- -30 Degrees F
- Chemical Compatibility
- Ozone
- Tensile Strength
- 550 psi
- Maximum Temperature
- 400 Degrees F
- Texture
- Smooth
- Maximum Adhesive Temperature
- 300 Degrees F
- Material
- Silicone
- Elongation
- 350 %
- Shape
- Sheet
- Item
- Rubber Sheet
- Color
- Red
- Minimum Temperature
- -60 Degrees F
- Grade
- Standard
- Durometer
- 60 Shore A
- Backing Type
- Plain
- Standards
- ASTM D2000 GE
- Shell Material
- Silicone
- Wire Color
- Red
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 5 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.