Sheet Rubber
- Mfr # 50060-1/2X
- Zoro # G722386625
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Tensile Strength
1,500 psi
Shape
Strip
Maximum Temperature
200 Degrees F
Wire Rope Length
36 in
Durometer
60 Shore A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50060-1/2X
- Zoro #
- G722386625
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Tensile Strength
- 1,500 psi
- Shape
- Strip
- Maximum Temperature
- 200 Degrees F
- Item
- Rubber Strip
- Durometer
- 60 Shore A
- Color
- Red
- Texture
- Smooth
- Backing Type
- Plain
- Minimum Temperature
- -30 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Material
- Neoprene
- Minimum Adhesive Temperature
- -40 Degrees F
- Grade
- Light Duty
- Adhesive Type
- Acrylic
- Shell Material
- Neoprene
- Wire Color
- Red
Dimensions
- Wire Rope Length
- 36 in
- Overall Width
- 2 in
- Overall Thickness
- 1/2 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Light Duty, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.