Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 6070-1x3/4x10
- Zoro # G722434876
product price:Â
$
34.59
/ea
Key Features
Overall Thickness
1 in
Shape
Strip
Backing Type
Plain
Durometer
70 Shore A
Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6070-1x3/4x10
- Zoro #
- G722434876
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Shape
- Strip
- Backing Type
- Plain
- Durometer
- 70 Shore A
- Texture
- Smooth
- Maximum Adhesive Temperature
- 300 Degrees F
- Tensile Strength
- 1,000 psi
- Minimum Adhesive Temperature
- -30 Degrees F
- Grade
- Standard
- Minimum Temperature
- -20 Degrees F
- Maximum Temperature
- 170 Degrees F
- Material
- Neoprene
- Color
- Black
- Item
- Rubber Strip
- Shell Material
- Neoprene
- Wire Color
- Black
- Traction Material
- Neoprene
Dimensions
- Overall Thickness
- 1 in
- Overall Width
- 3/4 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Neoprene, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 3/4 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.