Slotted Single-End Threaded Stud
- Mfr # STUDSES38F72-316
- Zoro # G722435217
product price:Â
$
25.69
/ea
Key Features
Shaft Length
3 1/2 in
Material Grade/Class
316
Outside Diameter
3/8 in
Thread Length
1 in
Thread Size
3/8"-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSES38F72-316
- Zoro #
- G722435217
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 316
- Item
- Slotted Single-End Threaded Stud
- Tensile Strength
- 75,000 psi
- System of Measurement
- Inch
- Product Type
- Slotted Single-End Threaded Stud
- Material Quality Standards
- ASTM A276
- Finish
- Plain
- Rockwell Hardness
- B83
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Dimensions
- Shaft Length
- 3 1/2 in
- Outside Diameter
- 3/8 in
- Thread Length
- 1 in
- Thread Size
- 3/8"-24
- Wire Rope Length
- 4 1/2 in
- For Screw Size
- 3/8 in
- Overall Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.