Patching Compound, 10 oz, Gray

  • Mfr # W42004010
  • Zoro # G722435422
product price: 
$
6.59
/ea

Key Features

Maximum Application Temperature
180 Degrees F
Number of Components
1
For Use With
Caulk Gun
Container Size
10 oz
Coverage
24 sq ft @ 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W42004010
Zoro #
G722435422
UPC #
023275701120
Country of Origin
United States

Dimensions

Container Size
10 oz
Maximum Crack Width+1
1/2 in
Minimum Thickness
1/8 in
Maximum Thickness
1/2 in

Details

Maximum Application Temperature
180 Degrees F
Number of Components
1
For Use With
Caulk Gun
Coverage
24 sq ft @ 1/4 in
Flash Point
201.2 Degrees F
Maximum Performance Temperature
180 Degrees F
VOC Content Weight Percentage
1.7 %
Minimum Performance Temperature
-30 Degrees F
Patching and Repairing Properties
Flexible
VOC Content+1
12.74 g/L
Color
Gray
Product Form
Solid
Maximum Traffic Hours
4 hr
Cure Type
Water
Item
Patching Compound
For Use On Surface Material
Brick, Concrete, Masonry, Mortar
Resistance Properties
Water Resistant
Minimum Application Temperature
40 Degrees F
Mixing Ratio+1
4:1
Base Material
Acrylic Latex
Working Time
7 min
Container Type
Cartridge
Full Cure Time
14 day
Maximum Setting Time
4 hr
Environment
Indoor/Outdoor
Minimum Traffic Hours
2 hr
Series
Mortar Patch Latex Caulk
Application
Concrete and Masonry Repair
Wire Color
Gray

Description

Patching Compound, Product Type Patching Compound, Base Material Acrylic Latex, Cure Type Water, Patching and Repairing Properties Flexible, Resistance Properties Water Resistant, Product Form Solid, Container Size 10 oz, Container Type Cartridge, Coverage 24 sq ft @ 1/4 in, Full Cure Time 14 day, Maximum Crack Width 1/2 in, Maximum Thickness 1/2 in, Minimum Thickness 1/8 in, Maximum Traffic Hours 4 hr, Minimum Traffic Hours 2 hr, Working Time 7 min, Application Concrete and Masonry Repair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews