Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 6060-1/32-50
- Zoro # G722435446
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Durometer
60 Shore A
Minimum Temperature
-20 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6060-1/32-50
- Zoro #
- G722435446
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Durometer
- 60 Shore A
- Minimum Temperature
- -20 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Elongation
- 350 %
- Maximum Temperature
- 170 Degrees F
- Shape
- Roll
- Backing Type
- Plain
- Item
- Rubber Roll
- Texture
- Smooth
- Grade
- Standard
- Tensile Strength
- 1,000 psi
- Standards
- ASTM D2000 BC
- Material
- Neoprene
- Color
- Black
- Shell Material
- Neoprene
- Wire Color
- Black
Dimensions
- Overall Width
- 36 in
- Wire Rope Length
- 50 ft
- Overall Thickness
- 1/32 in
- Overall Length
- 50 ft
- Length
- 50 ft
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 50 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.