Slotted Single-End Threaded Stud
- Mfr # STUDSESM12CX40-316
- Zoro # G722435538
product price:Â
$
36.79
/ea
Key Features
Shaft Length
26 mm
Thread Length
14 mm
Rockwell Hardness
B83
Tensile Strength
75,000 psi
Product Type
Slotted Single-End Threaded Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSESM12CX40-316
- Zoro #
- G722435538
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- B83
- Tensile Strength
- 75,000 psi
- Product Type
- Slotted Single-End Threaded Stud
- Material Quality Standards
- ASTM A276
- Material
- Stainless Steel
- Material Grade/Class
- 316
- Finish
- Plain
- System of Measurement
- Metric
- Item
- Slotted Single-End Threaded Stud
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shaft Length
- 26 mm
- Thread Length
- 14 mm
- For Screw Size
- M12
- Wire Rope Length
- 40 mm
- Thread Size
- M12x1.75
- Outside Diameter
- 12 mm
- Overall Length
- 40 mm
- Length
- 40 mm
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.