Shop ZORO SELECT
See all product information
Create Account
Lockable Single-End Threaded Stud
- Mfr # PIN70034C96-304
- Zoro # G722435668
product price:Â
$
97.39
/ea
Key Features
System of Measurement
Inch
Outside Diameter
3/4 in
Product Type
Lockable Single-End Threaded Stud
Wire Rope Length
6 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PIN70034C96-304
- Zoro #
- G722435668
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Product Type
- Lockable Single-End Threaded Stud
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Finish
- Plain
- Tensile Strength
- 90,000 psi
- Item
- Lockable Single-End Threaded Stud
- Rockwell Hardness
- B83
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 3/4 in
- Wire Rope Length
- 6 in
- For Screw Size
- 3/4 in
- Thread Length
- 4 1/2 in
- Shaft Length
- 3/5 in
- Thread Size
- 3/4"-10
- Overall Length
- 6 in
- Length
- 6 in
Description
Lockable Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.