Sheet Rubber
- Mfr # 5346-3/32HGY
- Zoro # G722435767
product price:Â
$
10.59
/ea
Key Features
Overall Width
4 in
Minimum Temperature
-40 Degrees F
Material
Buna-N
Standards
ASTM D2000 BG
Wire Rope Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5346-3/32HGY
- Zoro #
- G722435767
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 4 in
- Wire Rope Length
- 36 in
- Overall Thickness
- 3/32 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Minimum Temperature
- -40 Degrees F
- Material
- Buna-N
- Standards
- ASTM D2000 BG
- Chemical Compatibility
- Ozone, Vegetable Oil
- Maximum Adhesive Temperature
- 300 Degrees F
- Backing Type
- Plain
- Item
- Rubber Strip
- Color
- Black
- Minimum Adhesive Temperature
- -30 Degrees F
- Shape
- Strip
- Maximum Temperature
- 225 Degrees F
- Elongation
- 500 %
- Texture
- Smooth
- Grade
- Standard
- Tensile Strength
- 1,500 psi
- Durometer
- 70 Shore A
- Shell Material
- Buna-N
- Wire Color
- Black
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BG, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 4 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.