Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 6060-1/32x1/2x10
- Zoro # G722436795
product price:Â
$
0.56
/ea
Sold in multiples of 18 for
$10.08
Key Features
Minimum Adhesive Temperature
-30 Degrees F
Color
Black
Durometer
60 Shore A
Elongation
350 %
Tensile Strength
1,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6060-1/32x1/2x10
- Zoro #
- G722436795
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 1/32 in
- Wire Rope Length
- 10 ft
- Overall Width
- 1/2 in
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Minimum Adhesive Temperature
- -30 Degrees F
- Color
- Black
- Durometer
- 60 Shore A
- Elongation
- 350 %
- Tensile Strength
- 1,000 psi
- Shape
- Strip
- Standards
- ASTM D2000 BC
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Temperature
- -20 Degrees F
- Item
- Rubber Strip
- Grade
- Standard
- Material
- Neoprene
- Backing Type
- Plain
- Maximum Temperature
- 170 Degrees F
- Texture
- Smooth
- Shell Material
- Neoprene
- Wire Color
- Black
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 1/2 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.