Slotted Single-End Threaded Stud
- Mfr # STUDSES58C24-316
- Zoro # G722437198
product price:Â
$
13.15
/ea
Key Features
Thread Length
5/8 in
Material Quality Standards
ASTM A276
Product Type
Slotted Single-End Threaded Stud
Finish
Plain
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUDSES58C24-316
- Zoro #
- G722437198
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Length
- 5/8 in
- For Screw Size
- 5/8 in
- Thread Size
- 5/8"-11
- Outside Diameter
- 5/8 in
- Wire Rope Length
- 1 1/2 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Material Quality Standards
- ASTM A276
- Product Type
- Slotted Single-End Threaded Stud
- Finish
- Plain
- Material
- Stainless Steel
- Tensile Strength
- 75,000 psi
- Material Grade/Class
- 316
- Item
- Slotted Single-End Threaded Stud
- Rockwell Hardness
- B83
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.