Slotted Single-End Threaded Stud
- Mfr # STUDSESM5CX12-304
- Zoro # G722437228
product price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Key Features
Thread Size
M5x0.08
Outside Diameter
5 mm
Material
Stainless Steel
Material Grade/Class
18-8
Wire Rope Length
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSESM5CX12-304
- Zoro #
- G722437228
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Item
- Slotted Single-End Threaded Stud
- Rockwell Hardness
- B83
- System of Measurement
- Metric
- Product Type
- Slotted Single-End Threaded Stud
- Finish
- Plain
- Tensile Strength
- 90,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M5x0.08
- Outside Diameter
- 5 mm
- Wire Rope Length
- 12 mm
- Shaft Length
- 6 mm
- For Screw Size
- M5
- Thread Length
- 6 mm
- Overall Length
- 12 mm
- Length
- 12 mm
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.