Sheet Rubber
- Mfr # 6040-3/16DTAPE
- Zoro # G722437235
product price:Â
$
49.39
/ea
Key Features
Wire Rope Length
18 in
Minimum Adhesive Temperature
-30 Degrees F
Color
Black
Elongation
350 %
Shape
Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6040-3/16DTAPE
- Zoro #
- G722437235
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 18 in
- Overall Thickness
- 3/16 in
- Overall Width
- 18 in
- Overall Length
- 18 in
- Length
- 18 in
Details
- Minimum Adhesive Temperature
- -30 Degrees F
- Item
- Rubber Sheet
- Color
- Black
- Elongation
- 350 %
- Shape
- Sheet
- Maximum Adhesive Temperature
- 300 Degrees F
- Grade
- Standard
- Material
- Neoprene
- Standards
- ASTM D2000 BC
- Backing Type
- Adhesive
- Texture
- Smooth
- Tensile Strength
- 1,000 psi
- Durometer
- 40 Shore A
- Minimum Temperature
- -20 Degrees F
- Maximum Temperature
- 170 Degrees F
- Shell Material
- Neoprene
- Wire Color
- Black
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 40 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 18 in, Reinforced Material Not Applicable, Overall Width 18 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.