Sheet Rubber
- Mfr # 387-3/4Y
- Zoro # G722437266
product price:Â
$
84.39
/ea
Key Features
Overall Thickness
3/4 in
Elongation
600 %
Minimum Temperature
-20 Degrees F
Durometer
40 Shore A
Material
Natural Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 387-3/4Y
- Zoro #
- G722437266
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Elongation
- 600 %
- Minimum Temperature
- -20 Degrees F
- Durometer
- 40 Shore A
- Material
- Natural Rubber
- Backing Type
- Plain
- Tensile Strength
- 3,000 psi
- Item
- Rubber Strip
- Texture
- Smooth
- Standards
- ASTM D2000 AA
- Shape
- Strip
- Minimum Adhesive Temperature
- -30 Degrees F
- Grade
- Standard
- Color
- Tan
- Maximum Temperature
- 140 Degrees F
- Chemical Compatibility
- Water
- Maximum Adhesive Temperature
- 300 Degrees F
- Shell Material
- Natural Rubber
- Wire Color
- Tan
Dimensions
- Overall Thickness
- 3/4 in
- Overall Width
- 4 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Tan, Durometer 40 Shore A, Grade Standard, Material Natural Rubber, Standards ASTM D2000 AA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 140 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 4 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 3/4 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.