Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 5389-3/32HGA
- Zoro # G722437334
product price:Â
$
10.59
/ea
Key Features
Minimum Adhesive Temperature
-30 Degrees F
Wire Rope Length
12 in
Durometer
50 Shore A
Shape
Sheet
Maximum Adhesive Temperature
300 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5389-3/32HGA
- Zoro #
- G722437334
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Minimum Adhesive Temperature
- -30 Degrees F
- Durometer
- 50 Shore A
- Shape
- Sheet
- Maximum Adhesive Temperature
- 300 Degrees F
- Material
- Buna-N
- Maximum Temperature
- 225 Degrees F
- Backing Type
- Plain
- Chemical Compatibility
- Ozone, Vegetable Oil
- Elongation
- 500 %
- Tensile Strength
- 1,500 psi
- Texture
- Smooth
- Minimum Temperature
- -40 Degrees F
- Standards
- ASTM D2000 BG
- Color
- Black
- Grade
- Standard
- Item
- Rubber Sheet
- Shell Material
- Buna-N
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 12 in
- Overall Thickness
- 3/32 in
- Overall Width
- 12 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BG, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.