Sheet Rubber
- Mfr # 1600-1/32BTAPE
- Zoro # G722438171
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Chemical Compatibility
Ozone, Steam, 400 to 500 Degrees F
Maximum Temperature
225 Degrees F
Color
Black
Shape
Sheet
Elongation
300 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1600-1/32BTAPE
- Zoro #
- G722438171
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Chemical Compatibility
- Ozone, Steam, 400 to 500 Degrees F
- Maximum Temperature
- 225 Degrees F
- Item
- Rubber Sheet
- Color
- Black
- Shape
- Sheet
- Elongation
- 300 %
- Minimum Adhesive Temperature
- -30 Degrees F
- Durometer
- 60 Shore A
- Grade
- Standard
- Material
- EPDM
- Texture
- Smooth
- Backing Type
- Adhesive
- Tensile Strength
- 1,000 psi
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Temperature
- -40 Degrees F
- Standards
- ASTM D2000 BA
- Shell Material
- EPDM
- Wire Color
- Black
Dimensions
- Overall Thickness
- 1/32 in
- Overall Width
- 12 in
- Wire Rope Length
- 24 in
- Overall Length
- 24 in
- Length
- 24 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material EPDM, Standards ASTM D2000 BA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 24 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.