Sheet Rubber
- Mfr # 1040-3/4HGC
- Zoro # G722440181
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Overall Thickness
3/4 in
Maximum Adhesive Temperature
300 Degrees F
Minimum Temperature
-30 Degrees F
Elongation
450 %
Minimum Adhesive Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1040-3/4HGC
- Zoro #
- G722440181
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Temperature
- -30 Degrees F
- Elongation
- 450 %
- Minimum Adhesive Temperature
- -30 Degrees F
- Color
- Black
- Texture
- Smooth
- Maximum Temperature
- 225 Degrees F
- Tensile Strength
- 1,500 psi
- Durometer
- 40 Shore A
- Material
- Neoprene
- Chemical Compatibility
- Ozone
- Standards
- ASTM D2000 BC
- Backing Type
- Plain
- Shape
- Sheet
- Item
- Rubber Sheet
- Grade
- Standard
- Shell Material
- Neoprene
- Wire Color
- Black
- Traction Material
- Neoprene
Dimensions
- Overall Thickness
- 3/4 in
- Overall Width
- 12 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/4 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.