Shop ZORO SELECT
See all product information
Create Account
Slotted Single-End Threaded Stud
- Mfr # STUDSESM4CX25-304
- Zoro # G722440396
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Product Type
Slotted Single-End Threaded Stud
Tensile Strength
90,000 psi
For Screw Size
M4
Material Grade/Class
18-8
Rockwell Hardness
B83
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSESM4CX25-304
- Zoro #
- G722440396
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Slotted Single-End Threaded Stud
- Tensile Strength
- 90,000 psi
- Item
- Slotted Single-End Threaded Stud
- Material Grade/Class
- 18-8
- Rockwell Hardness
- B83
- Material
- Stainless Steel
- System of Measurement
- Metric
- Finish
- Plain
- Shell Material
- Stainless Steel
Dimensions
- For Screw Size
- M4
- Thread Length
- 4 4/5 mm
- Wire Rope Length
- 25 mm
- Outside Diameter
- 4 mm
- Shaft Length
- 20 1/5 mm
- Thread Size
- M4x0.70
- Overall Length
- 25 mm
- Length
- 25 mm
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.