Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 320-1/8ZTAPE
- Zoro # G722440716
product price:Â
$
29.49
/ea
Key Features
Tensile Strength
1,200 psi
Backing Type
Adhesive
Minimum Adhesive Temperature
-30 Degrees F
Shape
Strip
Maximum Adhesive Temperature
300 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 320-1/8ZTAPE
- Zoro #
- G722440716
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 6 in
- Wire Rope Length
- 36 in
- Overall Thickness
- 1/8 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Tensile Strength
- 1,200 psi
- Backing Type
- Adhesive
- Minimum Adhesive Temperature
- -30 Degrees F
- Shape
- Strip
- Maximum Adhesive Temperature
- 300 Degrees F
- Color
- Black
- Minimum Temperature
- -40 Degrees F
- Standards
- ASTM D2000 AA
- Texture
- Smooth
- Material
- Butyl
- Grade
- Standard
- Chemical Compatibility
- Ozone
- Elongation
- 300 %
- Item
- Rubber Strip
- Maximum Temperature
- 225 Degrees F
- Durometer
- 60 Shore A
- Shell Material
- Butyl
- Wire Color
- Black
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material Butyl, Standards ASTM D2000 AA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.