Shop ALCO
See all product information
Create Account
CONTROL BOX
- Mfr # 999-0700-400SP
- Zoro # G722441478
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Compatible Brand
Basic American
Product Type
Control Box
Compatible Manufacturer Part Number
Eze-Lok, Lomax
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 999-0700-400SP
- Zoro #
- G722441478
- UPC #
- -
- Country of Origin
- United States
Details
- Color
- Black
- Compatible Brand
- Basic American
- Product Type
- Control Box
- Item
- Control Box
- Compatible Manufacturer Part Number
- Eze-Lok, Lomax
- Material
- Plastic
- Includes
- Power Cable
- Wire Color
- Black
Description
Control Boxes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.